Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 8 mm

  • Mfr # HDR-8MM-ALTIN

  • Zoro # G4503429


product price: $57.19
/ea

Key Features

Overall Length
95 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
8.00mm
Number of Flutes
2
Shank Dia.
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR-8MM-ALTIN
Zoro #
G4503429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
95 mm
Drill Bit Size
8.00mm
Shank Dia.
8mm
Drill Bit Dimension Type
Metric
Length of Cut
60 mm

Details

Item
Carbide Jobber Drill 118Deg 8mmx60mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
No
Drill Bit Material
Carbide
Drill Bit Finish
AlTiN
Single End/Double End
Single End

Description

Carbide Jobber Drill 118Deg 8mmx60mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.