Zoro Homepage

Carbide Bur, 1/2, Sa Cylindrical No Endcut

  • Mfr # SA-5DC

  • Zoro # G4744168


product price: $23.89
/ea

Key Features

Overall Length
43
Application
2020-2021 Subaru Legacy All; 2020-2022 Subaru Outback All
Length
43
Width
14
Finish
GLOSS BLACK POWDER COAT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-5DC
Zoro #
G4744168
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43
Length
43
Width
14
Height
20
Overall Height
20
Overall Width
14

Details

Item
Carbide Bur,1/2,Sa Cylindrical No Endcut
Application
2020-2021 Subaru Legacy All; 2020-2022 Subaru Outback All
Finish
GLOSS BLACK POWDER COAT
Material
Carbon Steel
Weight
39
Capacity
3,500 LBS
Tongue Weight
350 LBS

Description

Carbide Bur,1/2,Sa Cylindrical No Endcut, Included Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.