Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, 1/4, Sa Cylindrical No Endcut

  • Mfr # SA-1DC

  • Zoro # G4744140


product price: $12.99
/ea

Key Features

Overall Length
46
Application
2021-2021 Volkswagen ID.4 Without factory receiver
Finish
GLOSS BLACK POWDER COAT
Height
13
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1DC
Zoro #
G4744140
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46
Height
13
Width
10
Length
46
Overall Height
13
Overall Width
10

Details

Item
Carbide Bur,1/4,Sa Cylindrical No Endcut
Application
2021-2021 Volkswagen ID.4 Without factory receiver
Finish
GLOSS BLACK POWDER COAT
Material
Carbon Steel
Weight
33
Weight Capacity
3,000 LBS
Tongue Weight
300 LBS

Description

Carbide Bur,1/4,Sa Cylindrical No Endcut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.