Carbide Chamfer Mill 60Deg 1/4"X1/8, Number of Flutes: 4

  • Mfr # CMG4-808-60

  • Zoro # G4492299


product price:  $27.45
/ea

Key Features

Number of Flutes
4
Overall Length
2-1/2"
Shank Dia.
1/4"
Length of Cut
3/16"
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMG4-808-60
Zoro #
G4492299
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Length of Cut
3/16"
Milling Dia.
1/4"

Details

Item
Carbide Chamfer Mill 60Deg 1/4"X1/8
Number of Flutes
4
End Mill Style
Chamfer
Single End/Double End
Single End
Finish
Uncoated
End Mill Material
Carbide

Description

Carbide Chamfer Mill 60Deg 1/4 In.X1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.