Zoro Homepage

Carbide Chamfer Mill, 90 deg., 3/16x3/16"

  • Mfr # DMG2-606-90

  • Zoro # G4693969


product price: $30.55
/ea

Key Features

Number of Flutes
2
Single End/Double End
Double End
Overall Length
2"
Length of Cut
3/32"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMG2-606-90
Zoro #
G4693969
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
3/32"
Shank Dia.
3/16"
Milling Dia.
3/16"

Details

Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Chamfer Mill,90 deg.,3/16x3/16"
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Chamfer

Description

Carbide Chamfer Mill,90 deg.,3/16x3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.