Carbide Chamfer Mill 90Deg 1/2"X1/2
Mfr # DMG2-1616-90
Zoro # G4493881
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
3"
Shank Dia.
1/2"
Length of Cut
1/4"
End Mill Style
Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMG2-1616-90
Zoro #
G4493881
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Shank Dia.
1/2"
Length of Cut
1/4"
Milling Dia.
1/2"
Details
Item
Carbide Chamfer Mill 90Deg 1/2"X1/2
Number of Flutes
2
End Mill Style
Chamfer
Single End/Double End
Double End
Finish
Uncoated
End Mill Material
Carbide
Description
Carbide Chamfer Mill 90Deg 1/2 In.X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.