Carbide Chamfer Mill 90Deg 3/4X3/8, Number of Flutes: 4
Mfr # CMG4-2424-90-ALTIN
Zoro # G4492378
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
4"
Shank Dia.
3/4"
Length of Cut
3/8"
End Mill Style
Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMG4-2424-90-ALTIN
Zoro #
G4492378
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Shank Dia.
3/4"
Length of Cut
3/8"
Milling Dia.
3/4"
Details
Item
Carbide Chamfer Mill 90Deg 3/4X3/8
Number of Flutes
4
End Mill Style
Chamfer
Single End/Double End
Single End
Finish
AlTiN
End Mill Material
Carbide
Description
Carbide Chamfer Mill 90Deg 3/4X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.