Carbide Corner, Round End, 0.047" dia., Overall Length: 1-1/2"
Mfr # BRMG-4015-S-ALTIN
Zoro # G5340960
product price: $33.95
/eaKey Features
Overall Length
1-1/2"
Shank Dia.
1/8"
Number of Flutes
2
Single End/Double End
Double End
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRMG-4015-S-ALTIN
Zoro #
G5340960
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Shank Dia.
1/8"
Milling Dia.
.047"
Details
Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Corner,Round End,0.047" dia.
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Radius
Description
Carbide Corner,Round End,0.047 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.