Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Corner Rounder, R, .047, 0.094"

  • Mfr # BRMG-6047

  • Zoro # G4693810


product price: $38.15
/ea

Key Features

Number of Flutes
2
Single End/Double End
Double End
Overall Length
2"
Finish
Bright
Milling Dia.
.094"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRMG-6047
Zoro #
G4693810
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Milling Dia.
.094"
Shank Dia.
3/16"

Details

Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Corner Rounder,R,.047,0.094"
Finish
Bright
End Mill Material
Carbide
End Mill Style
Radius

Description

Carbide Corner Rounder,R,.047,0.094 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.