Carbide Corner Rounder, R, .050, 0.088"
Mfr # BRMG-6050
Zoro # G4693838
product price: $43.39
/eaKey Features
Number of Flutes
2
Single End/Double End
Double End
Overall Length
2"
Finish
Bright
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRMG-6050
Zoro #
G4693838
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Milling Dia.
.088"
Shank Dia.
3/16"
Details
Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Corner Rounder,R,.050,0.088"
Finish
Bright
End Mill Material
Carbide
End Mill Style
Radius
Description
Carbide Corner Rounder,R,.050,0.088 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.