Zoro Homepage

Carbide Corner Rounder, R, .062, 0.064"

  • Mfr # BRMG-6062

  • Zoro # G4693707


product price: $38.39
/ea

Key Features

Number of Flutes
2
Single End/Double End
Double End
Overall Length
2"
Shank Dia.
3/16"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRMG-6062
Zoro #
G4693707
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Milling Dia.
.064"

Details

Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Corner Rounder,R,.062,0.064"
End Mill Material
Carbide
Finish
Bright
End Mill Style
Radius

Description

Carbide Corner Rounder,R,.062,0.064 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.