Zoro Homepage

Carbide Corner Rounder R 1/16 1/16 D

  • Mfr # RCMG-802-ALTIN

  • Zoro # G4508837


product price: $37.25
/ea

Key Features

Single End/Double End
Single End
Overall Length
2-1/2"
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Corner Rounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMG-802-ALTIN
Zoro #
G4508837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Milling Dia.
1/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Corner Rounder R 1/16 1/16 D
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Corner Rounding

Description

Carbide Corner Rounder R 1/16 1/16 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.