Carbide Corner Rounder, R, 1/16, 1/16", Number of Flutes: 3
Mfr # RMG-802
Zoro # G4693573
product price: $31.35
/eaKey Features
Single End/Double End
Single End
Overall Length
2-1/2"
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Corner Rounding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMG-802
Zoro #
G4693573
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
1/4"
Milling Dia.
1/8"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Corner Rounder,R,1/16,1/16"
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Corner Rounding
Description
Carbide Corner Rounder,R,1/16,1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.