Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Corner Rounder, R, 1/16, 1/16", Number of Flutes: 4

  • Mfr # RCMG-802

  • Zoro # G4692919


product price: $31.35
/ea

Key Features

Single End/Double End
Single End
Overall Length
2-1/2"
Shank Dia.
1/4"
Finish
Uncoated
End Mill Style
Corner Rounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMG-802
Zoro #
G4692919
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Milling Dia.
1/8"

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Corner Rounder,R,1/16,1/16"
Finish
Uncoated
End Mill Style
Corner Rounding
End Mill Material
Carbide

Description

Carbide Corner Rounder,R,1/16,1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.