Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Corner Rounder R 1/4 1/4" D, Number of Flutes: 3

  • Mfr # RMG-3208

  • Zoro # G4508968


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Overall Length
4"
End Mill Material
Carbide
End Mill Style
Corner Rounding
Shank Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMG-3208
Zoro #
G4508968
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
1"
Milling Dia.
1/2"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Corner Rounder R 1/4 1/4" D
End Mill Material
Carbide
End Mill Style
Corner Rounding
Finish
Uncoated

Description

Carbide Corner Rounder R 1/4 1/4 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.