Carbide Corner Rounder, R, 3/16, 3/16", Number of Flutes: 3

  • Mfr # RMG-2406

  • Zoro # G4693582


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single End
Overall Length
4"
Finish
Uncoated
End Mill Style
Corner Rounding
Shank Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMG-2406
Zoro #
G4693582
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
3/4"
Milling Dia.
3/8"

Details

Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Corner Rounder,R,3/16,3/16"
Finish
Uncoated
End Mill Style
Corner Rounding
End Mill Material
Carbide

Description

Carbide Corner Rounder,R,3/16,3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.