Carbide Corner Rounder, R, 3/32, 3/32", Number of Flutes: 3
Mfr # RMG-1203
Zoro # G4693619
product price: $49.59
/eaKey Features
Single End/Double End
Single End
Overall Length
2-1/2"
End Mill Style
Corner Rounding
End Mill Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMG-1203
Zoro #
G4693619
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Milling Dia.
3/16"
Shank Dia.
3/8"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Corner Rounder,R,3/32,3/32"
End Mill Style
Corner Rounding
End Mill Material
Carbide
Finish
Uncoated
Description
Carbide Corner Rounder,R,3/32,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.