Carbide Corner Rounder R 5/32 5/32 D, Number of Flutes: 4
Mfr # RCMG-2005-ALTIN
Zoro # G4508782
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-1/2"
End Mill Material
Carbide
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCMG-2005-ALTIN
Zoro #
G4508782
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Milling Dia.
5/16"
Shank Dia.
5/8"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Corner Rounder R 5/32 5/32 D
End Mill Material
Carbide
Finish
AlTiN
End Mill Style
Corner Rounding
Description
Carbide Corner Rounder R 5/32 5/32 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.