Carbide Corner Rounder, R, 5/32, 5/32", Number of Flutes: 4
Mfr # RCMG-2005
Zoro # G4692937
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
3-1/2"
End Mill Style
Corner Rounding
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCMG-2005
Zoro #
G4692937
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Shank Dia.
5/8"
Milling Dia.
5/16"
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Corner Rounder,R,5/32,5/32"
End Mill Style
Corner Rounding
End Mill Material
Carbide
Finish
Uncoated
Description
Carbide Corner Rounder,R,5/32,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.