Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Corner Rounder R.078 5/64 D

  • Mfr # BRMG-8078-ALTIN

  • Zoro # G4483637


product price: $53.15
/ea

Key Features

Number of Flutes
2
Single End/Double End
Double End
Overall Length
2-1/2"
Finish
AlTiN
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRMG-8078-ALTIN
Zoro #
G4483637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Milling Dia.
.094"

Details

Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Corner Rounder R.078 5/64 D
Finish
AlTiN
End Mill Style
Radius
End Mill Material
Carbide

Description

Carbide Corner Rounder R.078 5/64 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.