Carbide Corner Rounder R.093 0.064 D
Mfr # BRMG-8093-ALTIN
Zoro # G4483661
product price: $47.79
/eaKey Features
Number of Flutes
2
Single End/Double End
Double End
Overall Length
2-1/2"
End Mill Style
Radius
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRMG-8093-ALTIN
Zoro #
G4483661
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
1/4"
Milling Dia.
.064"
Details
Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Corner Rounder R.093 0.064 D
End Mill Style
Radius
Finish
AlTiN
End Mill Material
Carbide
Description
Carbide Corner Rounder R.093 0.064 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.