Carbide Corner Rounder R1/32 1/32 D, Number of Flutes: 3
Mfr # RMG-601-ALTIN
Zoro # G4508922
product price: $25.89
/eaKey Features
Single End/Double End
Single End
Overall Length
2"
Finish
AlTiN
Shank Dia.
3/16"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMG-601-ALTIN
Zoro #
G4508922
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Shank Dia.
3/16"
Milling Dia.
1/8"
Details
Number of Flutes
3
Single End/Double End
Single End
Item
Carbide Corner Rounder R1/32 1/32 D
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Corner Rounding
Description
Carbide Corner Rounder R1/32 1/32 D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.