Carbide Corner Rounder, R1.5mm, 1.5mm, Number of Flutes: 4
Mfr # RCMG-M6M1.5-ALTIN
Zoro # G4692849
product price:Â $46.59
/eaKey Features
Number of Flutes
4
Single End/Double End
Single End
Overall Length
63 mm
Shank Dia.
6 mm
End Mill Style
Corner Rounding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCMG-M6M1.5-ALTIN
Zoro #
G4692849
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Details
Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Corner Rounder,R1.5mm,1.5mm
End Mill Style
Corner Rounding
End Mill Material
Carbide
Finish
AlTiN
Description
Carbide Corner Rounder,R1.5mm,1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.