Zoro Homepage

Carbide Corner Rounder R3.0mm 3mm D, Shank Dia.: 12 mm

  • Mfr # RCMG-M12M3

  • Zoro # G4508889


product price: $68.75
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
76 mm
End Mill Style
Corner Rounding
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMG-M12M3
Zoro #
G4508889
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
76 mm
Shank Dia.
12 mm
Milling Dia.
6 mm

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide Corner Rounder R3.0mm 3mm D
End Mill Style
Corner Rounding
Finish
Uncoated
End Mill Material
Carbide

Description

Carbide Corner Rounder R3.0mm 3mm D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.