Carbide Cornr Rnd End, .020 rad, .047 dia.
Mfr # BRMG-4020
Zoro # G5297813
product price: $29.25
/eaKey Features
Overall Length
1-1/2"
Shank Dia.
1/8"
Number of Flutes
2
Single End/Double End
Double End
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRMG-4020
Zoro #
G5297813
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Shank Dia.
1/8"
Milling Dia.
.085"
Details
Number of Flutes
2
Single End/Double End
Double End
Item
Carbide Cornr Rnd End,.020 rad,.047 dia.
Finish
Bright
End Mill Material
Carbide
End Mill Style
Radius
Description
Carbide Cornr Rnd End,.020 rad,.047 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.