Zoro Homepage
This item is Discontinued.
Melin Tool Co Carbide Countersink, 110 deg., 5/8" C6NC-5/8-110

Carbide Countersink, 110 deg., 5/8" (Discontinued)

  • Mfr # C6NC-5/8-110
  • Zoro # G5326960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6NC-5/8-110
Zoro #
G5326960
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8"
Shank Dia.
3/8"
Overall Length
2-5/8"

Details

Item
Carbide Countersink,110 deg.,5/8"
Countersink Angle
110 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End

Description

Carbide Countersink,110 deg.,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.