Carbide Countersink, 60 deg., 3/8", Number of Flutes: 3
Mfr # C3-3/8-60
Zoro # G5344661
product price: $46.79
/eaKey Features
Countersink Angle
60 Degrees
Body Dia.
3/8"
Shank Dia.
1/4"
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C3-3/8-60
Zoro #
G5344661
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/8"
Shank Dia.
1/4"
Overall Length
2-1/2"
Details
Item
Carbide Countersink,60 deg.,3/8"
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Description
Carbide Countersink,60 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.