Carbide Countersink, 60 deg., 5/8", Number of Flutes: 4
Mfr # C4-5/8-60
Zoro # G5342817
product price: $88.45
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Body Dia.
5/8"
Shank Dia.
3/8"
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4-5/8-60
Zoro #
G5342817
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
5/8"
Shank Dia.
3/8"
Overall Length
2-5/8"
Details
Item
Carbide Countersink,60 deg.,5/8"
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Description
Carbide Countersink,60 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.