Carbide De Countersink, 1F, 100 deg., 3/16"
Mfr # DC1-3/16-100
Zoro # G4685270
product price: $34.49
/eaKey Features
Countersink Angle
100 Degrees
Body Dia.
3/16"
Shank Dia.
3/16"
Number of Flutes
1
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC1-3/16-100
Zoro #
G4685270
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/16"
Shank Dia.
3/16"
Overall Length
2"
Details
Item
Carbide De Countersink,1F,100 deg.,3/16"
Countersink Angle
100 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End
Description
Carbide De Countersink,1F,100 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.