Zoro Homepage

Carbide De Countersink, 1F, 120 deg., 1/4"

  • Mfr # DC1-1/4-120

  • Zoro # G4696909


product price: $42.69
/ea

Key Features

Countersink Angle
120 Degrees
Body Dia.
1/4"
Shank Dia.
1/4"
Number of Flutes
1
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1-1/4-120
Zoro #
G4696909
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/4"
Shank Dia.
1/4"
Overall Length
2"

Details

Item
Carbide De Countersink,1F,120 deg.,1/4"
Countersink Angle
120 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End

Description

Carbide De Countersink,1F,120 deg.,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.