Carbide De Countersink, 1F, 120 deg., 3/4"
Mfr # DC1-3/4-120
Zoro # G4696890
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
120 Degrees
Body Dia.
3/4"
Shank Dia.
3/4"
Number of Flutes
1
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC1-3/4-120
Zoro #
G4696890
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/4"
Shank Dia.
3/4"
Overall Length
4"
Details
Item
Carbide De Countersink,1F,120 deg.,3/4"
Countersink Angle
120 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Double End
Description
Carbide De Countersink,1F,120 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.