Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMGS-606-B
Zoro #
G4504521
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/16"
Shank Dia.
3/16"
Overall Length
2"
Milling Dia.
3/16"
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Item
Carbide Die/Mold End Mill Ball 3/16"
Finish
nACo
End Mill Style
Ball
Description
Carbide Die/Mold End Mill Ball 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.