Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mill 0F, 82 deg., 1/2x1-1/8"

  • Mfr # AMG-1616-DP82

  • Zoro # G4685228


product price: $70.99
/ea

Key Features

Number of Flutes
2
Milling Dia.
1/2"
Length of Cut
1"
Overall Length
3"
Included Angle
82 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-1616-DP82
Zoro #
G4685228
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1/2"
Length of Cut
1"
Overall Length
3"
Shank Dia.
1/2"

Details

Number of Flutes
2
Included Angle
82 Degrees
Item
Carbide Drill Mill 0F,82 deg.,1/2x1-1/8"
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Drill Point

Description

Carbide Drill Mill 0F,82 deg.,1/2x1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.