Carbide Drill Mill 60Deg 5/16"X13/16, Number of Flutes: 2
Mfr # AMG-1010-DP60
Zoro # G4477267
product price: $31.45
/eaKey Features
Number of Flutes
2
Milling Dia.
5/16"
Length of Cut
13/16"
Overall Length
2-1/2"
Included Angle
60 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG-1010-DP60
Zoro #
G4477267
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
5/16"
Length of Cut
13/16"
Overall Length
2-1/2"
Shank Dia.
5/16"
Details
Number of Flutes
2
Included Angle
60 Degrees
Item
Carbide Drill Mill 60Deg 5/16"X13/16
Single End/Double End
Single End
Finish
Uncoated
End Mill Material
Carbide
End Mill Style
Drill Point
Description
Carbide Drill Mill 60Deg 5/16 In.X13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.