Zoro Homepage

Carbide Drill Mill, 90 deg., 1/2" x 1"

  • Mfr # CCMG-1616-DP-ALTIN

  • Zoro # G5343733


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Milling Dia.
1/2"
Length of Cut
1"
Overall Length
3"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-1616-DP-ALTIN
Zoro #
G5343733
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
1/2"
Length of Cut
1"
Overall Length
3"
Shank Dia.
1/2"

Details

Number of Flutes
4
Included Angle
90 Degrees
Item
Carbide Drill Mill,90 deg.,1/2" x 1"
Single End/Double End
Single End
Finish
AlTiN
End Mill Material
Carbide
End Mill Style
Drill Point

Description

Carbide Drill Mill,90 deg.,1/2 In. x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.