Carbide Drill Mill, 90 deg., 1/2" x 1", Number of Flutes: 2
Mfr # AMG-1616-DP-1
Zoro # G5331337
product price:Â $71.15
/eaKey Features
Number of Flutes
2
Milling Dia.
1/2"
Length of Cut
1"
Overall Length
3"
Included Angle
90 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-1616-DP-1
Zoro #
G5331337
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
1/2"
Length of Cut
1"
Overall Length
3"
Shank Dia.
1/2"
Details
Number of Flutes
2
Included Angle
90 Degrees
Item
Carbide Drill Mill,90 deg.,1/2" x 1"
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Drill Point
Description
Carbide Drill Mill,90 deg.,1/2 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.