Zoro Homepage

Carbide Drill Mill, 90 deg., 3/8" x 1"

  • Mfr # AMG-1212-DP-1-ALTIN

  • Zoro # G5344871


product price: $47.85
/ea

Key Features

Number of Flutes
2
Milling Dia.
3/8"
Length of Cut
1"
Overall Length
2-1/2"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-1212-DP-1-ALTIN
Zoro #
G5344871
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3/8"
Length of Cut
1"
Overall Length
2-1/2"
Shank Dia.
3/8"

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Carbide Drill Mill,90 deg.,3/8" x 1"
Finish
AlTiN
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Style
Drill Point

Description

Carbide Drill Mill,90 deg.,3/8 In. x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.