Zoro Homepage

Carbide Drill Mill 90Deg 0.9mmx3.5mm

  • Mfr # AMG-M3M0.9-DP

  • Zoro # G4479163


product price: $19.15
/ea

Key Features

Number of Flutes
2
Milling Dia.
0.9 mm
Length of Cut
3.5 mm
Overall Length
38 mm
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-M3M0.9-DP
Zoro #
G4479163
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.9 mm
Length of Cut
3.5 mm
Overall Length
38 mm
Shank Dia.
3 mm

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Carbide Drill Mill 90Deg 0.9mmx3.5mm
End Mill Material
Carbide
Finish
Uncoated
Single End/Double End
Single End
End Mill Style
Drill Point

Description

Carbide Drill Mill 90Deg 0.9mmx3.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.