Zoro Homepage

Carbide Drill Mill 90Deg 10mmx25mm, Milling Dia.: 10.0 mm

  • Mfr # AMG-M10M10-DP

  • Zoro # G4478411


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Milling Dia.
10.0 mm
Length of Cut
25 mm
Overall Length
70 mm
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-M10M10-DP
Zoro #
G4478411
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
10.0 mm
Length of Cut
25 mm
Overall Length
70 mm
Shank Dia.
10 mm

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Carbide Drill Mill 90Deg 10mmx25mm
Single End/Double End
Single End
End Mill Material
Carbide
Finish
Uncoated
End Mill Style
Drill Point

Description

Carbide Drill Mill 90Deg 10mmx25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.