Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Drill Mill 90Deg 2.5mmx10mm, Shank Dia.: 3 mm

  • Mfr # AMG-M3M2.5-DP-ALTIN

  • Zoro # G4479373


product price: $21.79
/ea

Key Features

Number of Flutes
2
Milling Dia.
2.5 mm
Length of Cut
10 mm
Overall Length
38 mm
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG-M3M2.5-DP-ALTIN
Zoro #
G4479373
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
2.5 mm
Length of Cut
10 mm
Overall Length
38 mm
Shank Dia.
3 mm

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Carbide Drill Mill 90Deg 2.5mmx10mm
End Mill Material
Carbide
Single End/Double End
Single End
Finish
AlTiN
End Mill Style
Drill Point

Description

Carbide Drill Mill 90Deg 2.5mmx10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.