Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2

  • Mfr # AMG-606-DP-1

  • Zoro # G4478457


product price: $19.49
/ea

Key Features

Number of Flutes
2
Milling Dia.
3/16"
Length of Cut
5/8"
Overall Length
2"
Included Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG-606-DP-1
Zoro #
G4478457
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
3/16"
Length of Cut
5/8"
Overall Length
2"
Shank Dia.
3/16"

Details

Number of Flutes
2
Included Angle
90 Degrees
Item
Carbide Drill Mill 90Deg 3/16"X5/8
Finish
Uncoated
Single End/Double End
Single End
End Mill Material
Carbide
End Mill Style
Drill Point

Description

Carbide Drill Mill 90Deg 3/16 In.X5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.