Carbide Drill Mill 90Deg 3/4X1-1/2, Number of Flutes: 4
- Mfr # CCMG-2424-DP-ALTIN
- Zoro # G4488421
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Milling Dia.
3/4"
Length of Cut
1-1/2"
Overall Length
4"
Included Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCMG-2424-DP-ALTIN
- Zoro #
- G4488421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Dia.
- 3/4"
- Length of Cut
- 1-1/2"
- Overall Length
- 4"
- Shank Dia.
- 3/4"
Details
- Number of Flutes
- 4
- Included Angle
- 90 Degrees
- Item
- Carbide Drill Mill 90Deg 3/4X1-1/2
- Single End/Double End
- Single End
- End Mill Material
- Carbide
- Finish
- AlTiN
- End Mill Style
- Drill Point
Description
Carbide Drill Mill 90Deg 3/4X1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.