Carbide Drill Mill 90Deg 5/8X1-1/4, Number of Flutes: 2
Mfr # AMG-2020-DP-ALTIN
Zoro # G4477118
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Milling Dia.
5/8"
Length of Cut
1-1/4"
Overall Length
3-1/2"
Included Angle
90 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG-2020-DP-ALTIN
Zoro #
G4477118
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
5/8"
Length of Cut
1-1/4"
Overall Length
3-1/2"
Shank Dia.
5/8"
Details
Number of Flutes
2
Included Angle
90 Degrees
Item
Carbide Drill Mill 90Deg 5/8X1-1/4
Finish
AlTiN
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Style
Drill Point
Description
Carbide Drill Mill 90Deg 5/8X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.