Zoro Homepage

Carbide End Mill, 1/4in.dia., 30deg., RH

  • Mfr # 44146

  • Zoro # G8916345


product price: $38.95
/ea

Key Features

Measurement System
Fractional Inch
Milling Diameter
1/4"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44146
Zoro #
G8916345
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
4 in
Length of Cut
1 1/2 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
1/4 in

Description

Square End Mill, 1/4 in Milling Dia., TiCN, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.