Carbide End Mill, 1/4in.dia., Bright, RH
Mfr # 16102
Zoro # G8916205
product price: $71.69
/eaKey Features
Overall Length
3 in
Shank Dia.
1/2 in
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16102
Zoro #
G8916205
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
0.125 in
Milling Diameter
1/4"
Milling Dia.
1/2 in
Length of Cut
1/8 in
Description
Single, Corner Rounding End Mill, 1/2 in, Number of Flutes 4, Carbide, Uncoated, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.