Zoro Homepage

Carbide End Mill, 1/8in.dia, 30deg., Bright

  • Mfr # 16150

  • Zoro # G2779150


product price: $9.65
/ea

Key Features

Measurement System
Fractional Inch
Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16150
Zoro #
G2779150
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
1/8"
Length of Cut
1/4 in
Shank Dia.
1/8 in
Milling Dia.
1/8 in
Dimension Type
Fractional Inch

Description

Square End Mill, 1/8 in Milling Dia., Bright (Uncoated), Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.