Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 3/16in.dia., 15deg.

  • Mfr # 13137

  • Zoro # G8916031


product price: $47.45
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13137
Zoro #
G8916031
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
3/16 in
Shank Dia.
3/16 in
Overall Length
3 in
Milling Dia.
3/16"
Neck Length
1/64 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
15 Degrees
Cutting Direction
Right Hand
Item
Ball End Mill
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
List Number
HMG-B
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
No
Finish
nACo
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Material Grade - Machining
High Performance
Finish - Machining
nACRo

Description

Ball End Mill, nACRo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.