Carbide End Mill, Drill Point, 3/16in.dia.
Mfr # 51635
Zoro # G8916424
product price: $23.59
/eaKey Features
Measurement System
Fractional Inch
Overall Length
2 in
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51635
Zoro #
G8916424
UPC #
733438516354
Country of Origin
United States
Dimensions
Overall Length
2 in
Milling Diameter
3/16"
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
3/16 in
Description
Drill Mill, Carbide, AlTiN, 3/16 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.