Carbide End Mill, Square, 1/4 x 3/8" (Discontinued)
- Mfr # VXMG9-808-NRS-NACRO
- Zoro # G5335257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VXMG9-808-NRS-NACRO
Zoro #
G5335257
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8"
Shank Dia.
1/4"
Overall Length
2"
Milling Dia.
1/4"
Details
End Mill Material
Carbide
Number of Flutes
9
Single End/Double End
Single End
Item
Carbide End Mill,Square,1/4 x 3/8"
End Mill Style
Square
Finish
nACRo
Description
Carbide End Mill,Square,1/4 x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.