Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Square, 1.62mm Neck L

  • Mfr # 56733

  • Zoro # G8916485


product price: $36.19
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/16"
Number of Flutes
4
End Mill Style
Square
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56733
Zoro #
G8916485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
3/16"
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Shank Dia.
3/16 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Super Alloy (S) Compatibility
No
List Number
CCMGN
End Mill Material
Carbide
Single End/Double End
Single
Hardened (H) Compatibility
No
Grade
General Purpose
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Material Grade - Machining
General Purpose
Finish - Machining
AlTiN
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., AlTiN, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.